53024J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53024J

Cully-Minerallac Fasteners

53024J

Cully-Minerallac Fasteners
1/4-20 X 1-1/2 RHMS SLOT/PHIL
MFG Item Number
53024J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 750

Description

Fasteners, Series
Item #
53024J
1/4-20 X 1-1/2 RHMS SLOT/PHIL

Series Information

Specifications

Specifications
Manufacturer Part Number 53024J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1-1/2 RHMS SLOT/PHIL
Screw Type Machine
Bit Type Phillips, Slotted
Size 1/4-20 x 1-1/2
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Net Weight 0.02 lbs
Gross Weight 0.02 lbs