Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53061 Brady Labels, B235 NFPA LABEL 2X2 500/ROLL

MFG Item Number
53061

53061 Brady Labels, B235 NFPA LABEL 2X2 500/ROLL

MFG Item Number
53061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
53061
B235 NFPA LABEL 2X2 500/ROLL

Series Information

Specifications

Specifications
Manufacturer Part Number 53061
Manufacturer Brady
Family Series Brady Labels
Description B235 NFPA Label 2 x 2 500/Roll
Material Type Paper
Material Description Self-Sticking
Adhesive Yes
Background Color Black, Blue, Red, Yellow, White
Special Properties Permanent Adhesive
Label Height 2 "
Label Width 2 "
Approvals NFPA, OSHA
Net Weight 0 lbs
Gross Weight 0.0378 lbs