53070
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53070

Brady Labels, B-946 Vinyl Series

53070

Brady Labels, B-946 Vinyl Series
B946 NFPA LABEL 4X4 500/ROLL 4 COLOR
MFG Item Number
53070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
53070
B946 NFPA LABEL 4X4 500/ROLL 4 COLOR

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 53070
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Write-on NFPA Diamond Labels, 4 H x 4 W x 0.004 D
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Height 4 "
Label Width 4 "
Language English
Legend Health Hazard Specific Hazard Fire Hazard Instability Hazard
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.195 lbs