Series Information
| Manufacturer Part Number | 53075 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Write-on NFPA Protective Equipment Labels, 3.5 H x 5 W x 0.004 D |
| Material Type | Vinyl |
| Material Description | Self-Sticking |
| Adhesive | Yes |
| Background Color | Black, Blue, Red, Yellow, White |
| Special Properties | Aggressive And Permanent Adhesive |
| Label Height | 3.5 " |
| Label Width | 5 " |
| Language | English |
| Legend | Hazard |
| Approvals | NFPA, OSHA |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |