Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53082 Brady Labels, B946 NFPA TARGET LABEL 10X14 5 COLOR

MFG Item Number
53082

53082 Brady Labels, B946 NFPA TARGET LABEL 10X14 5 COLOR

MFG Item Number
53082
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
53082
B946 NFPA TARGET LABEL 10X14 5 COLOR

Series Information

Specifications

Specifications
Manufacturer Part Number 53082
Manufacturer Brady
Family Series Brady Labels
Description Write-on NFPA Chemical Labels, 10 H x 14 W x 0.004 D
Material Type Vinyl
Material Description Self-Sticking
Adhesive Yes
Background Color Black, Blue, Red, Yellow, White
Special Properties Aggressive And Permanent Adhesive
Label Height 10 "
Label Width 14 "
Language English
Legend Chemical, Hazard
Approvals NFPA, OSHA
Net Weight 0 lbs
Gross Weight 0.0035 lbs