Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, 5308 Series
5308537
Altech Cable Entries, 5308 Series
Cord Grip, PG42, 24-38.5mm Cable
This item cannot be canceled or returned
Description
Cable Entries, 5308 Series
Cord Grip, PG42, 24-38.5mm Cable
Specifications
Specifications
| Manufacturer Part Number |
5308 537 |
| Manufacturer |
Altech |
| Product Series |
5308 |
| Family Series |
Altech Cable Entries, 5308 Series |
| Description |
Cord Grip, PG42, 24-38.5mm Cable Dia, Black |
| Hub Size |
PG42 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.94-1.52 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Approvals |
cUL, UL, VDE |
| Protection Rating |
IP68 |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
5308537
Altech Cable Entries, 5308 Series