Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5309616 Altech Cable Entries, 5309 Series, Cable Gland, M16, 2-7mm Cable Range,
5309616 Altech Cable Entries, 5309 Series, Cable Gland, M16, 2-7mm Cable Range,
This item cannot be canceled or returned
Description
Cable Entries, 5309 Series
Cable Gland, M16, 2-7mm Cable Range,
Specifications
Specifications
| Manufacturer Part Number |
5309 616 |
| Manufacturer |
Altech |
| Product Series |
5309 |
| Family Series |
Altech Cable Entries, 5309 Series |
| Description |
Cable Gland, M16, 2-7mm Cable Range, Light Grey, IP68 |
| Hub Size |
M16 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.08-0.28 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Approvals |
cUL, UL, VDE |
| Protection Rating |
IP68 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
5309616
Altech Cable Entries, 5309 Series