530BC-36M
Dart Controls Drives, 500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

530BC-36M

Dart Controls Drives, 500 Series

530BC-36M

Dart Controls Drives, 500 Series
Drive, DC, Fwd-Rev with Dynamic
MFG Item Number
530BC-36M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, 500 Series
Item #
530BC-36M
Drive, DC, Fwd-Rev with Dynamic

500 Series Information

  • 1/8~1.5HP, 120VAC Input, 0‑90VDC Output
  • 1/4~3HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL; cUL Approvals
  • Adjustable Horsepower Settings
  • Adjustable Min/Max
  • Adjustable Linear Accel/Decel
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The Dart 500 Series control combines advanced engineering design, quality component selection and rigorous quality control to deliver an excellent off‑the‑shelf SCR control. Dependable, time proven circuitry offers performance characteristics previously available only in more costly controls.

Specifications

Specifications
Manufacturer Part Number 530BC-36M
Manufacturer Dart Controls
Product Series 500
Family Series Dart Controls Drives, 500 Series
Description Drive, DC, Fwd-Rev with Dynamic Dynamic Brake and Zero Speed Detect
AC Voltage 108-132 VAC, 216-264 VAC
Input Current 1.8-13.2 A, 1.8-12.9 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 14-113 °F
Max Armature Current (DC) 1.4-10.2 A, 1.4-9.9 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature, Tachometer
Operator Controls Not Available
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 2.92 lbs
Gross Weight 3.584 lbs