Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dart Controls Drives, 500 Series
530BC-5-36M
Dart Controls Drives, 500 Series
MFG Item Number
530BC-5-36M
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
1/8~1.5HP, 120VAC Input, 0‑90VDC Output 1/4~3HP, 240VAC Input, 0‑180VDC Output Non‑Regenerative Chassis (IP00) Type UL; cUL Approvals Adjustable Horsepower Settings Adjustable Min/Max Adjustable Linear Accel/Decel Full Wave Bridge Supply Speed Pot, Knob and Dial Plate Included Current Limit Trim Pot Eliminates Plug‑In Resistor The Dart 500 Series control combines advanced engineering design, quality component selection and rigorous quality control to deliver an excellent off‑the‑shelf SCR control. Dependable, time proven circuitry offers performance characteristics previously available only in more costly controls.
Specifications
Specifications
Manufacturer Part Number
530BC-5-36M
Manufacturer
Dart Controls
Product Series
500
Family Series
Dart Controls Drives, 500 Series
Description
DRIVE
AC Voltage
108-132 VAC, 216-264 VAC
Input Current
1.8-13.2 A, 1.8-12.9 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Phase
1
Output Field Current (DC)
1 A
Operating Temperature
14-113 °F
Max Armature Current (DC)
1.4-10.2 A, 1.4-9.9 A
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 200 VDC
Regen
No
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
2.92 lbs
Gross Weight
3.631 lbs
530BC-5-36M
Dart Controls Drives, 500 Series