53107
Blackburn, a T & B Brand Terminals, 53100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53107 Blackburn, a T & B Brand Terminals, 53100 Series, CU TP 1HL LUG HDUTY STD No2 1/4B

MFG Item Number
53107

53107 Blackburn, a T & B Brand Terminals, 53100 Series, CU TP 1HL LUG HDUTY STD No2 1/4B

MFG Item Number
53107
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 53100 Series
Item #
53107
CU TP 1HL LUG HDUTY STD No2 1/4B

53100 Series Information

  • Cast Copper One‑Hole Lugs
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 53107
Manufacturer Blackburn, a T & B Brand
Product Series 53100
Family Series Blackburn, a T & B Brand Terminals, 53100 Series
Description Copper One-Hole Lug - Heavy-Duty, Standard Barrel, Blind End, Max 35kV, Wire Size 2 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 45
Terminal Type Barrel - Standard
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.75 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs