Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
53110 Blackburn, a T & B Brand Terminals, 53100 Series, CU TP 1HL LUG HDUTY STD 2/0 3/8 WHT
53110 Blackburn, a T & B Brand Terminals, 53100 Series, CU TP 1HL LUG HDUTY STD 2/0 3/8 WHT
This item cannot be canceled or returned
Description
CU TP 1HL LUG HDUTY STD 2/0 3/8 WHT
Cast Copper One‑Hole Lugs For 600V to 35kV Applications Electro Tin Plated UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
53110
Manufacturer
Blackburn, a T & B Brand
Product Series
53100
Family Series
Blackburn, a T & B Brand Terminals, 53100 Series
Description
Copper One-Hole Lug - Heavy-Duty, Standard Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White
Terminal Type
Barrel - Standard
Wire Size Range
2/0 AWG
Insulated
Non-Insulated
Color
White
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Tongue Width
1 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
53110
Blackburn, a T & B Brand Terminals, 53100 Series