Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lapp USA Cable Entries, SKINTOP Series
53112020
Lapp USA Cable Entries, SKINTOP Series
This item cannot be canceled or returned
Description
Cable Entries, SKINTOP Series
SKINTOP Series Information
Specifications
Specifications
| Manufacturer Part Number |
53112020 |
| Manufacturer |
Lapp USA |
| Product Series |
SKINTOP |
| Family Series |
Lapp USA Cable Entries, SKINTOP Series |
| Description |
SKINTOP MS-M 20x1,5 |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.28-0.51 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Approvals |
CE, cULus, VDE |
| Protection Rating |
IP69 |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
53112020
Lapp USA Cable Entries, SKINTOP Series