53112030
Lapp USA Cable Entries, MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53112030

Lapp USA Cable Entries, MS Series

53112030

Lapp USA Cable Entries, MS Series
SKINTOP MS-M 25x1,5
MFG Item Number
53112030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, MS Series
Item #
53112030
SKINTOP MS-M 25x1,5

MS Series Information

  • Suitable for Use in Areas with High Demands on Mechanical and Chemical Stability
  • The Heavy Duty SKINTOP Design Provides Great Pull‑Out Strength and Very Reliable Strain Relief
  • Extended Temperature Range due to the Nickel‑Plated Brass Body
  • Generous High‑Quality Neoprene Bushing and Perbunan O‑Ring Provide a Liquid‑Tight and Dust‑Proof Hermetic Seal
  • Nickel‑Plated Brass Strain Relief with PG Thread

SKINTOP MS/MSR is a superior quality, liquid‑tight, metallic cable gland intended for applications where ruggedness and durability are required. These cable glands are suitable for a wide range of applications, from manufacturing machinery to measurement and control equipment, including automation and robotics.

Specifications

Specifications
Manufacturer Part Number 53112030
Manufacturer Lapp USA
Product Series MS
Family Series Lapp USA Cable Entries, MS Series
Description SKINTOP MS-M 25x1,5
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 6
Split Frame No
Cable Diameter Range 0.35-0.67 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
Hazardous Location No
Approvals CE, cUL, cUR, UL, UR, VDE
Protection Rating IP68
Net Weight 0.15 lbs
Gross Weight 0.15 lbs