Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lapp USA Cable Entries, SKINTOP Series
53112501
Lapp USA Cable Entries, SKINTOP Series
SKINTOP MS-M BRUSH 75x1,5
This item cannot be canceled or returned
Description
Cable Entries, SKINTOP Series
SKINTOP MS-M BRUSH 75x1,5
SKINTOP Series Information
Specifications
Specifications
| Manufacturer Part Number |
53112501 |
| Manufacturer |
Lapp USA |
| Product Series |
SKINTOP |
| Family Series |
Lapp USA Cable Entries, SKINTOP Series |
| Description |
SKINTOP MS-M BRUSH 75x1,5 |
| Hub Size |
M75 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
2.09-2.48 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
No |
| Approvals |
CE, cULus, VDE |
| Protection Rating |
IP68 |
| Net Weight |
2.835 lbs |
| Gross Weight |
2.835 lbs |
53112501
Lapp USA Cable Entries, SKINTOP Series