MS-SC Series Information
| Manufacturer Part Number | 53112660 |
|---|---|
| Manufacturer | Lapp USA |
| Product Series | MS-SC |
| Family Series | Lapp USA Cable Entries, MS-SC Series |
| Description | SKINTOP MS-SC M 40x1,5 |
| Hub Size | M40 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 6 |
| Split Frame | No |
| Cable Diameter Range | 0.75-1.1 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Approvals | CE, cUL, cUR, UL, UR |
| Protection Rating | IP68 |
| Comments | For EMC Applications |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.375 lbs |