Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
53116SS316J
Cully-Minerallac Fasteners
3/8-16 X 1 Rhms Slot 316SS
MFG Item Number
53116SS316J
This item cannot be canceled or returned
Description
3/8-16 X 1 Rhms Slot 316SS
Specifications
Specifications
| Manufacturer Part Number |
53116SS316J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 X 1 Rhms Slot 316SS |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
3/8-16 x 1 |
| Screw Head Type |
Round Head |
| Color |
Silver |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
53116SS316J
Cully-Minerallac Fasteners