Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5313654
M20 Cord Grip, 10-14mm Cable
This item cannot be canceled or returned
Description
M20 Cord Grip, 10-14mm Cable
Specifications
Specifications
| Manufacturer Part Number |
5313654 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
M20 Cord Grip, 10-14mm Cable |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.39-0.55 " |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5313654
Altech Cable Entries