5315545
Altech Cable Entries, 531 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5315545

Altech Cable Entries, 531 Series

5315545

Altech Cable Entries, 531 Series
PG29, Multiconductor Cord [20] Grip
MFG Item Number
5315545
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, 531 Series
Item #
5315545
PG29, Multiconductor Cord [20] Grip

531 Series Information

  • Cable Entry
  • Cable Gland
  • Composition: Polyamide
  • Watertight, Gas Tight
  • PG Thread, Multi‑Holed Seal Inserts
Cable glands with a variety of applications, from plant installations to measure and control engineering to other machines and devices. Completely twist protected and can be combined with various sealing inserts. Can function between ‑30 and 120 degrees Celsius.

Specifications

Specifications
Manufacturer Part Number 5315545
Manufacturer Altech
Product Series 531
Family Series Altech Cable Entries, 531 Series
Description PG29, Multiconductor Cord [20] Grip 8x6mm, Polyamide, Black
Hub Size PG29
Number of Cables 8
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.236 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Protection Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs