5315856
Altech Cable Entries, 531 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5315856 Altech Cable Entries, 531 Series, Cord Grip, PG16, Multiconductor,
MFG Item Number
5315856

5315856 Altech Cable Entries, 531 Series, Cord Grip, PG16, Multiconductor,

MFG Item Number
5315856
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, 531 Series
Item #
5315856
Cord Grip, PG16, Multiconductor,

531 Series Information

  • Cable Entry
  • Cable Gland
  • Composition: Polyamide
  • Watertight, Gas Tight
  • PG Thread, Multi‑Holed Seal Inserts
Cable glands with a variety of applications, from plant installations to measure and control engineering to other machines and devices. Completely twist protected and can be combined with various sealing inserts. Can function between ‑30 and 120 degrees Celsius.

Specifications

Specifications
Manufacturer Part Number 5315856
Manufacturer Altech
Product Series 531
Family Series Altech Cable Entries, 531 Series
Description Cord Grip, PG16, Multiconductor, 3x4mm, Polyamide, Gray
Hub Size PG16
Number of Cables 3
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.157 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Protection Rating IP68
Net Weight 0.03 lbs
Gross Weight 0.03 lbs