5318100
Altech Cable Entries, 531 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5318100

Altech Cable Entries, 531 Series

5318100

Altech Cable Entries, 531 Series
Cord Grip, M16, (2)1mm Dia, Black,
MFG Item Number
5318100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Entries, 531 Series
Item #
5318100
Cord Grip, M16, (2)1mm Dia, Black,

531 Series Information

  • Cable Entry
  • Cable Gland
  • Composition: Polyamide
  • Watertight, Gas Tight
  • PG Thread, Multi‑Holed Seal Inserts
Cable glands with a variety of applications, from plant installations to measure and control engineering to other machines and devices. Completely twist protected and can be combined with various sealing inserts. Can function between ‑30 and 120 degrees Celsius.

Specifications

Specifications
Manufacturer Part Number 5318100
Manufacturer Altech
Product Series 531
Family Series Altech Cable Entries, 531 Series
Description Cord Grip, M16, (2)1mm Dia, Black, Non-Metalloc, IP68, Does not Include Lock Nut
Hub Size M16
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.039 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Protection Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5316100
5316100
Altech Cable Entries, 531 Series