532
Eaton's Crouse-Hinds series Beam Clamps

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

532

Eaton's Crouse-Hinds series Beam Clamps

532

Eaton's Crouse-Hinds series Beam Clamps
1 1/2 BEAM CLMP 5/16 18
MFG Item Number
532
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Beam Clamps, Series
Item #
532
1 1/2 BEAM CLMP 5/16 18

Series Information

Specifications

Specifications
Manufacturer Part Number 532
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Beam Clamps
Description Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 1-1/2 base size, 3/4 jaw opening size, Malleable iron, 5/16-18 tapped holes
Composition Malleable Iron
Base Size 1.5 "
Jaw Open 0.75 "
Hole Size 5/16-18
Approvals cUL, UL
Net Weight 0.47 lbs
Gross Weight 0.47 lbs