Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5320305 Altech Cable Entries, PG11 Flat Cable Cord Grip
5320305 Altech Cable Entries, PG11 Flat Cable Cord Grip
This item cannot be canceled or returned
Description
PG11 Flat Cable Cord Grip
Specifications
Specifications
| Manufacturer Part Number |
5320305 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
PG11 Flat Cable Cord Grip |
| Hub Size |
PG11 |
| Number of Cables |
1 |
| Cable Style |
Flat |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.11-0.41 " |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
Yes |
| Protection Rating |
IP68 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
5320305
Altech Cable Entries