Series Information
| Manufacturer Part Number | 5320718 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cable Entries |
| Description | M20 Flat Cable Cord Grip |
| Hub Size | M20 |
| Number of Cables | 1 |
| Cable Style | Flat |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.3-0.55 " |
| Type | Cable Glands |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | Yes |
| Protection Rating | IP68 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |