Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
53212 Blackburn, a T & B Brand Terminals, 53200 Series, 2-HOLE HVY DTY LUG 1/2IN BOLT CU
53212 Blackburn, a T & B Brand Terminals, 53200 Series, 2-HOLE HVY DTY LUG 1/2IN BOLT CU
This item cannot be canceled or returned
Description
2-HOLE HVY DTY LUG 1/2IN BOLT CU
Cast Copper Two‑Hole Lugs For 600V to 35kV Applications Electro Tin Plated UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
53212
Manufacturer
Blackburn, a T & B Brand
Product Series
53200
Family Series
Blackburn, a T & B Brand Terminals, 53200 Series
Description
Copper Two-Hole Heavy Duty Lug, Standard Barrel, Blind End, Max 35kV, Wire Size, 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code
Terminal Type
Barrel - Standard, Two Hole
Wire Size Range
4/0 AWG
Insulated
Non-Insulated
Color
White
Material
Copper
Plating Material
Tin
Stud Size
1/2 "
Stud Spacing
1.75
Tongue Width
1 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.43 lbs
Gross Weight
0.43 lbs
53212
Blackburn, a T & B Brand Terminals, 53200 Series