Series Information
| Manufacturer Part Number | 53233L |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Terminals |
| Description | Copper Two-Hole Heavy-Duty Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 1500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 150 |
| Terminal Type | Barrel - Standard, Two Hole |
| Wire Size Range | 1,500 kcmil |
| Insulated | Non-Insulated |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 2 " |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |