Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5330 Thomas & Betts Fittings, INSUL. LIQ-TIGHT CONNECTOR
5330 Thomas & Betts Fittings, INSUL. LIQ-TIGHT CONNECTOR
This item cannot be canceled or returned
Description
INSUL. LIQ-TIGHT CONNECTOR
Specifications
Specifications
| Manufacturer Part Number |
5330 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
5/16 Inch Straight Steel Insulated Liquidtight Connector |
| Angle |
Straight |
| Trade Size |
5/16 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
5330
Thomas & Betts Fittings