Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

533140

Pilz Cordsets

533140

Pilz Cordsets
Connection Cable, 30M, Angled, 4-P,
MFG Item Number
533140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
533140
Connection Cable, 30M, Angled, 4-P,

Series Information

Specifications

Specifications
Manufacturer Part Number 533140
Manufacturer PILZ
Family Series Pilz Cordsets
Description Connection Cable, 30M, Angled, 4-P, M8 Connector, Screw-On
Cable Type PUR
Number of Pins 4
Connection Type M8 Right Angle Female to Flying Leads
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 4 A
Connection M8
Length 30 m
Cable Shielding None
Number of Wires 4
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Side 1 Gender Female
Side 1 Angle Right Angle
Approvals CE, cULus
Net Weight 1.8 lbs
Gross Weight 1.8 lbs