Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

533141

Pilz Cordsets

533141

Pilz Cordsets
Connection Cable, 30M, Straight, 4-P
MFG Item Number
533141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
533141
Connection Cable, 30M, Straight, 4-P

Series Information

Specifications

Specifications
Manufacturer Part Number 533141
Manufacturer PILZ
Family Series Pilz Cordsets
Description Connection Cable, 30M, Straight, 4-P M8 Connector, Screw-On
Number of Pins 4
Connection Type Straight
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 4 A
Connection M8 x 1.00
Length 30 m
Connector Class Pico (M8)
Cable Shielding None
Number of Wires 4
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals UL
Net Weight 1.102 lbs
Gross Weight 1.102 lbs