Series Information
| Manufacturer Part Number | 533170 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN cable M12-5sf VA 5m |
| Cable Type | PVC |
| Number of Pins | 5 |
| Connection Type | M12 Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 |
| Length | 5 m |
| Cable Shielding | None |
| Number of Wires | 5 |
| Wire Size Range | 22 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Side 1 Gender | Female |
| Approvals | CE, cULus |
| Net Weight | 0.515 lbs |
| Gross Weight | 0.515 lbs |