Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5332-PT Thomas & Betts Fittings, 1/2INCH INSUL LIQ-TIGHT PUSH-IN STL
5332-PT Thomas & Betts Fittings, 1/2INCH INSUL LIQ-TIGHT PUSH-IN STL
This item cannot be canceled or returned
Description
1/2INCH INSUL LIQ-TIGHT PUSH-IN STL
Specifications
Specifications
| Manufacturer Part Number |
5332-PT |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
1/2 Inch Straight Zinc Plated Steel Insulated Liquidtight Push-in Connector |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
5332-PT
Thomas & Betts Fittings