Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5332GR-SG Thomas & Betts Fittings, 1/2 INS GRD FIT W/SEALING GASK
MFG Item Number
5332GR-SG
5332GR-SG Thomas & Betts Fittings, 1/2 INS GRD FIT W/SEALING GASK
MFG Item Number
5332GR-SG
This item cannot be canceled or returned
Description
1/2 INS GRD FIT W/SEALING GASK
Specifications
Specifications
| Manufacturer Part Number |
5332GR-SG |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
1/2 Inch Steel Insulated Liquidtight Grounding Connector With Sealing Gasket |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
Yes |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
5332GR-SG
Thomas & Betts Fittings