Series Information
| Manufacturer Part Number | 5332SST6HT |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, Straight, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 1.74 Inches/44.20mm, Width 1.33 Inches/33.78mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Stainless Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Hazardous Location | Yes |
| Approvals | CE, CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.14 lbs |