Series Information
| Manufacturer Part Number | 5333796 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Switches |
| Description | Lenses and accessories, Protective cover for optics, Accessory group: Lenses and accessories, Description: 38 mm maximum internal lens length (without C-mount thread). For compact C-mount lenses with an external diameter up to 35 mm. Size (D x L) and we |
| Type | Protctive Cap |
| For Use With | Compact C-mount Lenses |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |