5333A
PR Electronics Transducers, 5333 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5333A PR Electronics Transducers, 5333 Series, 2-wire programmable transmitter,

MFG Item Number
5333A

5333A PR Electronics Transducers, 5333 Series, 2-wire programmable transmitter,

MFG Item Number
5333A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 5333 Series
Item #
5333A
2-wire programmable transmitter,

5333 Series Information

Specifications

Specifications
Manufacturer Part Number 5333A
Manufacturer PR Electronics
Product Series 5333
Family Series PR Electronics Transducers, 5333 Series
Description 2-wire programmable transmitter, RTD/Lin. R input, loop-powered 4...20 mA output, mounting in
Voltage 8-30 VDC
Input Signal Ohms, RTD
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.09 lbs
Gross Weight 0.09 lbs