Series Information
| Manufacturer Part Number | 5334SST6-6 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1 Inch Liquidtight Fitting for Flexible Metallic Conduit, Straight, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.19 Inches/65.63mm, Width 1.87 Inches/47.50mm, Temperature Range 0 to 105 Degrees C, stainless steel with zinc plated steel |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | 316 Stainless Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Hazardous Location | Yes |
| Net Weight | 0.41 lbs |
| Gross Weight | 4.1 lbs |