Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5335-8PT Thomas & Betts Fittings, 1-1/4IN STR LT INSUL CONN STL 5PC
5335-8PT Thomas & Betts Fittings, 1-1/4IN STR LT INSUL CONN STL 5PC
This item cannot be canceled or returned
Description
1-1/4IN STR LT INSUL CONN STL 5PC
Specifications
Specifications
| Manufacturer Part Number |
5335-8PT |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
1-1/4 Inch Liquidtight Connector, Straight, Insulated, Flexible Metal Conduit Connector, Pack of 5 |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Angle |
Straight |
| Trade Size |
1-1/4 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Net Weight |
0.67 lbs |
| Gross Weight |
0.67 lbs |
5335-8PT
Thomas & Betts Fittings