5335090

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5335090 Thomas & Betts Fittings, 3.5 INCH 90 DEGREE LT FITTING

MFG Item Number
5335090

5335090 Thomas & Betts Fittings, 3.5 INCH 90 DEGREE LT FITTING

MFG Item Number
5335090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
5335090
3.5 INCH 90 DEGREE LT FITTING

Series Information

Specifications

Specifications
Manufacturer Part Number 5335090
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3-1/2 Inch Liquidtight Flexible Metal Conduit Connector, 90 Degree Angle, Insulated, Safe to edge Ground Cone In Knockout Applications Use Sealing Ring 5269, Electro Zinc Plated to Chrome Coated, 1 Piece
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Angle 90 °
Trade Size 3-1/2 "
Grounding Yes
Insulated Throat No
Jacketed No
Net Weight 18.77 lbs
Gross Weight 18.77 lbs