Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR Electronics Transducers, 5335 Series
5335D
PR Electronics Transducers, 5335 Series
2-wire transmitter with HART 5
Description
2-wire transmitter with HART 5
Specifications
Specifications
| Manufacturer Part Number |
5335D |
| Manufacturer |
PR Electronics |
| Product Series |
5335 |
| Family Series |
PR Electronics Transducers, 5335 Series |
| Description |
2-wire transmitter with HART 5 protocol, I.S. RTD/TC/Lin. R/mV input, loop-powered 4...20 mA |
| Voltage |
8-30 VDC |
| Input Signal |
Millivolts (mVDC), Ohms, RTD, Thermocouple |
| Output Signal |
Milliamps (mADC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, EAC, Ex, IEC |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
5335D
PR Electronics Transducers, 5335 Series