5337-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5337-SG Thomas & Betts Fittings, 2 INS LQD THT FIT W/SEAL GASK

MFG Item Number
5337-SG

5337-SG Thomas & Betts Fittings, 2 INS LQD THT FIT W/SEAL GASK

MFG Item Number
5337-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
5337-SG
2 INS LQD THT FIT W/SEAL GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5337-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 2 Inch Steel Insulated Liquidtight Connector With Sealing Gasket
Angle Straight
Trade Size 2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Approvals UL
Net Weight 1.43 lbs
Gross Weight 1.43 lbs
Alternatives
5337
5337
Thomas & Betts Fittings, 52/53 Series