Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5337563
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Sick |
| Family Series |
Sick Sensors |
| Manufacturer Part Number |
5337563 |
| Description |
Other mounting accessories, Stands, Stand mount, Description: Table and wall bracket including mounting material (Honeywell VMHOLDERE) |
| Accessory Type |
Mounting Bracket |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |