Series Information
| Manufacturer Part Number | 5337868 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Tape |
| Description | Codes, positioning codes, ADHESIVE TAPE, FABRIC, Accessory group: Codes, Accessory family: Positioning codes, Description: Luminescent duct tape for easy application to all types of flooring, width 2.5 cm, length 25 m, neon orange |
| Type | Duct Tape |
| Length | 82 ' |
| Color | Orange |
| Width | 0.98 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |