5337GR-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5337GR-SG Thomas & Betts Fittings, 2 INS GRD FIT W/SEALING GASK

MFG Item Number
5337GR-SG

5337GR-SG Thomas & Betts Fittings, 2 INS GRD FIT W/SEALING GASK

MFG Item Number
5337GR-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
5337GR-SG
2 INS GRD FIT W/SEALING GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5337GR-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 2 Inch Insulated Steel Grounding Connector With Sealing Gasket
Angle Straight
Trade Size 2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Net Weight 1.92 lbs
Gross Weight 1.92 lbs