Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5338-SG Thomas & Betts Fittings, 2 1/2 INS LQD THT FIT W/SEAL GASK
5338-SG Thomas & Betts Fittings, 2 1/2 INS LQD THT FIT W/SEAL GASK
This item cannot be canceled or returned
Description
2 1/2 INS LQD THT FIT W/SEAL GASK
Specifications
Specifications
| Manufacturer Part Number |
5338-SG |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
2-1/2 Inch Steel Insulated Liquidtight Connector With Sealing Gasket |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
3.43 lbs |
| Gross Weight |
3.43 lbs |
5338-SG
Thomas & Betts Fittings