5339-HT
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5339-HT Thomas & Betts Fittings, 52/53 Series, 3 INSUL STRAIGHT 150C RATED LT FITT

MFG Item Number
5339-HT

5339-HT Thomas & Betts Fittings, 52/53 Series, 3 INSUL STRAIGHT 150C RATED LT FITT

MFG Item Number
5339-HT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, 52/53 Series
Item #
5339-HT
3 INSUL STRAIGHT 150C RATED LT FITT

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5339-HT
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 3 Inch Straight Malleable Iron Insulated Liquidtight High Temperature Connector
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA
Net Weight 4.46 lbs
Gross Weight 4.46 lbs