Series Information
| Manufacturer Part Number | FADV3MTC6X32X1 |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Family Series | NVENT ERIFLEX Wire & Cable |
| Description | Eriflex Flexibar Advanced 3 m Tinned Copper 6X32X1 |
| Conductor Style | Solid Metal |
| Conductor Type | Tinned Copper |
| Nominal Length | 118 " |
| AC Voltage | 1,000 VAC |
| DC Voltage | 1,500 VDC |
| Current Rating | 630 A |
| Insulated | Yes |
| Length | 3 m |
| Height | 9.6 mm |
| Width | 35.6 mm |
| Nominal Height | 1 " |
| Nominal Width | 1 " |
| Approvals | CE, CSA, cURus, EAC, UL |
| Tongue Width | 1.26 " |
| Net Weight | 13.03 lbs |
| Gross Weight | 13.03 lbs |