Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
53420 Paladin Terminals, Insulated Series, FERRULE, INS, 8AWG, IVORY, 100/PK
53420 Paladin Terminals, Insulated Series, FERRULE, INS, 8AWG, IVORY, 100/PK
This item cannot be canceled or returned
Description
Terminals, INSULATED Series
FERRULE, INS, 8AWG, IVORY, 100/PK
INSULATED Series Information
- Insulator: Polypropylene DS10 w/10ppm Silicon
- Heat resistant up to 230 deg F (110 deg C)
- UL94 Flame Class HB, UL# 983438‑002
- Contact: Tin‑Plated Copper (E‑Cu 57)
- DIN/VDE 46228 part 4
Standard ferrules conform to use on AWG and DIN wire sizes. DIN ferrules conform to use on DIN wire sizes only.
Specifications
Specifications
| Manufacturer Part Number |
PA53420 |
| Manufacturer |
Paladin |
| Product Series |
INSULATED |
| Family Series |
Paladin Terminals, Insulated Series |
| Description |
FERRULE, INS, 8AWG, IVORY, 100/PK |
| Color |
Ivory |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.47 " |
| Length |
0.87 " |
| Number of Wires |
1 |
| Wire Size Range |
8 AWG |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
53420
Paladin Terminals, Insulated Series