5342GR-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5342GR-SG Thomas & Betts Fittings, 1/2 45D INS GRD CONN W/SEAL GASKET

MFG Item Number
5342GR-SG

5342GR-SG Thomas & Betts Fittings, 1/2 45D INS GRD CONN W/SEAL GASKET

MFG Item Number
5342GR-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
5342GR-SG
1/2 45D INS GRD CONN W/SEAL GASKET

Series Information

Specifications

Specifications
Manufacturer Part Number 5342GR-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1/2 Inch 45 Degree Malleable Iron Insulated Grounding Connector With Sealing Gasket
Angle 45 °
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 0.37 lbs
Gross Weight 0.37 lbs