Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR Electronics Transducers, 5343 Series
5343B
PR Electronics Transducers, 5343 Series
2-wire level transmitter, I.S.
This item cannot be canceled or returned
Description
2-wire level transmitter, I.S.
Specifications
Specifications
| Manufacturer Part Number |
5343B |
| Manufacturer |
PR Electronics |
| Product Series |
5343 |
| Family Series |
PR Electronics Transducers, 5343 Series |
| Description |
2-wire level transmitter, I.S. potentiometer/Lin. R input, loop-powered 4...20 mA output, |
| Voltage |
8-35 VDC |
| Input Signal |
Ohms |
| Output Signal |
Milliamps (mADC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, EAC, Ex, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5343B
PR Electronics Transducers, 5343 Series