5343GR-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5343GR-SG Thomas & Betts Fittings, 3/4 45 DEG INS FIT W/SEAL GASK

MFG Item Number
5343GR-SG

5343GR-SG Thomas & Betts Fittings, 3/4 45 DEG INS FIT W/SEAL GASK

MFG Item Number
5343GR-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
5343GR-SG
3/4 45 DEG INS FIT W/SEAL GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5343GR-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3/4 Inch 45 Degree Malleable Iron Insulated Grounding Connector With Sealing Gasket
Angle 45 °
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 0.44 lbs
Gross Weight 0.44 lbs