534401
NVENT ERIFLEX Wire & Cable, IBSB Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
534401 NVENT ERIFLEX Wire & Cable, IBSB Series, Insulated Braided conductor IBSB
MFG Item Number
IBSBADV25-330

534401 NVENT ERIFLEX Wire & Cable, IBSB Series, Insulated Braided conductor IBSB

MFG Item Number
IBSBADV25-330
Item Number
534401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, IBSB Series
Item #
534401
Insulated Braided conductor IBSB

IBSB Series Information

  • Resistant to vibration‑ ideal alternative to cable
  • Material savings: Integral palm without lugs or terminals
  • Quick and easy to install: Less labor time for installation
  • Reliability‑ No extra contact due to the lugs being crimped at the extremities
  • Weight savings: A flat braid weighs less than a cable with insulation and lugs

The IBSB range can be used as an alternative to cable for all low‑voltage applications. It is suitable and connectable for molded case circuit breaker ranges, including most compact breakers on the market. You can directly connect the IBSB on the front access terminals breaker without additional accessories such as angular connectors, spreaders, rig terminal connectors or extenders. No lugs and no cutting, stripping, or crimping are necessary.

Videos

Specifications

Specifications
Manufacturer Part Number IBSBADV25-330
Manufacturer NVENT ERIFLEX
Product Series IBSB
Family Series NVENT ERIFLEX Wire & Cable, IBSB Series
Description Insulated Braided conductor IBSB ADVANCED 25-330-6
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 14 "
Hole Size 0.26 "
AC Voltage 1,000 VAC
DC Voltage 1,500 VDC
Current Rating 160 A
Insulated Yes
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, cURus
Tongue Width 0.71 "
Net Weight 0.24 lbs
Gross Weight 0.24 lbs